Shop WIDIA
See all product information
Create Account
Toolholder, Metric Clamping System M
- Mfr # 3852753
- Zoro # G3934163
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Rake
Negative (Zero)
Number of Inserts Required
1
Insert Shape
Triangle
Cutting Length
21.9970mm
Dimension F (In.)
0.4720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3852753
- Zoro #
- G3934163
- UPC #
- 4021169566080
- Country of Origin
- United States
- Rake
- Negative (Zero)
- Number of Inserts Required
- 1
- Insert Shape
- Triangle
- Left/Right Hand
- Neutral
- Material
- Steel
- Shank
- Square
- Clamp
- Top and Hole Clamping
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Material - Machining
- High Speed Steel
- Lead Angle
- 30 Degrees
- Measurement System
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Cutting Length
- 21.9970mm
- Dimension F (In.)
- 0.4720
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.