Triangle Turning Insert, Triangle, 1/2 in, TCMT, 0.0312 in, Carbide

  • Mfr # 2028660
  • Zoro # G7678601
product price: 
$
18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028660
Zoro #
G7678601
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT220408
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Mounting Style
Screw
No. of Edges
3
ANSI Number
TCMT432
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
ANSI Code
TCMT432
Chip-Breaker Style
On One Side
Manufacturer Grade
THM
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Shape
Triangle
Primary Material Application ISO Code
H, K, N, S
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Through Hole Inside Dia.
0.217 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews