Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170102
  • Zoro # G7679408

product price: 
$
12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170102
Zoro #
G7679408
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT220408FP
Stainless (M) Compatibility
No
No. of Edges
3
Coating
Tin
Hardened (H) Compatibility
No
ANSI Number
TCMT432FP
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Clearance Angle
7 Degrees
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Chip-Breaker Code
FP
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
TCMT432FP
Secondary Material Application
Steel
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Number of Cutting Edges
3
Shape
Triangle
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.217 in
Cutting Edge Length
22 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.