Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4168806
  • Zoro # G2807837

product price: 
$
12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168806
Zoro #
G2807837
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT220408FP
ANSI Number
TCMT432FP
Cast Iron (K) Compatibility
No
Coating
Tin
Mounting Style
Screw
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
No. of Edges
3
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Finish - Machining
TiN
Included Angle
60 Degrees
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Number of Cutting Edges
3
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Shape
Triangle
Chip-Breaker Code
FP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
WM25CT
ANSI Code
TCMT432FP
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.217 in
Cutting Edge Length
22 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.