Shop WIDIA

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # 4172377
  • Zoro # G2815333

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172377
Zoro #
G2815333
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404UM
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
ANSI Number
WNMG431UM
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
ANSI Code
WNMG431UM
Coating Process
CVD
Shape
Trigon
Chip-Breaker Code
UM
Insert Holding Type
Straight Hole
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
6
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Manufacturer Grade
WM15CT
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.016"
Cutting Edge Length
8.69mm
Thickness
3/16 in
Through Hole Inside Dia.
0.2030 in

Description

Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.