Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4169370
  • Zoro # G2808202

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169370
Zoro #
G2808202
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG220404UF
ANSI Number
TNMG431UF
Hardened (H) Compatibility
No
No. of Edges
6
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
Secondary Material Application
Steel
Manufacturer Grade
WM15CT
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG431UF
Coating Process
CVD
Shape
Triangle
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Number of Cutting Edges
6
Measurement System
Fractional Inch
Finish - Machining
TiN
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Included Angle
60 Degrees
Primary Material Application ISO Code
M
Chip-Breaker Code
UF
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.016"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.