Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0156 in, Carbide

  • Mfr # 4169396
  • Zoro # G2807870

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169396
Zoro #
G2807870
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG220404UF
Cutting Direction
Neutral
ANSI Number
TNMG431UF
Coating
Tin
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Steel (P) Compatibility
Yes
Included Angle
60 Degrees
Clearance Angle
0 Degrees
Shape
Triangle
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WM25CT
Number of Cutting Edges
6
Finish - Machining
TiN
ANSI Code
TNMG431UF
Chip-Breaker Code
UF
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
0.0156 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.