Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4165883
  • Zoro # G2910332
product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165883
Zoro #
G2910332
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG2204084P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Uncoated
Relief Angle
0 Degrees
ANSI Number
TNMG4324P
No. of Edges
6
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Manufacturer Grade
TN30M
Chip-Breaker Code
4P
Number of Cutting Edges
6
Coating Process
CVD
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Shape
Triangle
ANSI Code
TNMG4324P
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
P, S
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews