Shop WIDIA

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # 4170531
  • Zoro # G2811109

product price: 
$
7.39
/ea
Sold in multiples of 10 for $73.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170531
Zoro #
G2811109
UPC #
-
Country of Origin
India
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG060408UR
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG332UR
Hardened (H) Compatibility
No
No. of Edges
6
Coating
Tin
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Code
UR
ANSI Code
WNMG332UR
Cutting Application
Outside and Inside Diameter Turning
Shape
Trigon
Chip-Breaker Style
Double Sided
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Cutting Edge Length
6.52mm
Through Hole Inside Dia.
0.1500 in
Thickness
3/16 in

Description

Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.