Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4167122
  • Zoro # G2912128

product price: 
$
12.49
/ea
Sold in multiples of 5 for $62.45

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167122
Zoro #
G2912128
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG2204086P
Non Ferrous (N) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
ANSI Number
TNMG4326P
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
ANSI Code
TNMG4326P
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Code
6P
Finish - Machining
TiN
Included Angle
60 Degrees
Shape
Triangle
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
TN30P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.