Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4169468
  • Zoro # G2808887

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169468
Zoro #
G2808887
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408UR
Stainless (M) Compatibility
Yes
No. of Edges
6
Hardened (H) Compatibility
No
Coating
Tin
ANSI Number
TNMG432UR
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Included Angle
60 Degrees
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
ANSI Code
TNMG432UR
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Shape
Triangle
Chip-Breaker Style
Double Sided
Manufacturer Grade
WM25CT
Chip-Breaker Code
UR
Secondary Material Application
Nickel, Steel, Titanium
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
22 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.