Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171444
  • Zoro # G2813443

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171444
Zoro #
G2813443
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408UR
Stainless (M) Compatibility
No
No. of Edges
6
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG432UR
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WK20CT
ANSI Code
TNMG432UR
Secondary Material Application ISO Code
P
Coating Process
CVD
Chip-Breaker Code
UR
Measurement System
Fractional Inch
Shape
Triangle
Material - Machining
Carbide
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
TiN
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.