Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4169503
  • Zoro # G2809252

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169503
Zoro #
G2809252
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408UR
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
TNMG432UR
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
6
Coating
Tin
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Manufacturer Grade
WM35CT
Measurement System
Fractional Inch
Finish - Machining
TiN
Coating Process
CVD
ANSI Code
TNMG432UR
Shape
Triangle
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Chip-Breaker Code
UR
Primary Material Application
Stainless Steel
Included Angle
60 Degrees
Primary Material Application ISO Code
M
Secondary Material Application
Steel
Number of Cutting Edges
6
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.