Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171726
  • Zoro # G2814469

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171726
Zoro #
G2814469
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408RH
No. of Edges
6
Stainless (M) Compatibility
Yes
Coating
Tin
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TNMG432RH
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CT
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Primary Material Application
Steel
Number of Cutting Edges
6
Coating Process
CVD
Included Angle
60 Degrees
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TNMG432RH
Chip-Breaker Style
Double Sided
Chip-Breaker Code
RH
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.