Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171929
  • Zoro # G2815108

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171929
Zoro #
G2815108
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408RH
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
TNMG432RH
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Primary Material Application
Cast Iron
ANSI Code
TNMG432RH
Primary Material Application ISO Code
K
Coating Process
CVD
Secondary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Shape
Triangle
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
P
Chip-Breaker Code
RH
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.