Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4171544
  • Zoro # G2813778

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171544
Zoro #
G2813778
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220408RH
Cast Iron (K) Compatibility
Yes
ANSI Number
TNMG432RH
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
No. of Edges
6
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Coating Process
CVD
Chip-Breaker Code
RH
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Secondary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
TNMG432RH
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.