Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4169504
  • Zoro # G2809270

product price: 
$
9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169504
Zoro #
G2809270
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412UR
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
TNMG433UR
No. of Edges
6
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Manufacturer Grade
WM35CT
ANSI Code
TNMG433UR
Chip-Breaker Code
UR
Primary Material Application ISO Code
M
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Triangle
Primary Material Application
Stainless Steel
Secondary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.