Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4169469
  • Zoro # G2808939

product price: 
$
9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169469
Zoro #
G2808939
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412UR
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
TNMG433UR
Super Alloy (S) Compatibility
Yes
No. of Edges
6
Coating
Tin
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Secondary Material Application
Nickel, Steel, Titanium
Finish - Machining
TiN
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Secondary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
ANSI Code
TNMG433UR
Shape
Triangle
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Number of Cutting Edges
6
Chip-Breaker Code
UR
Cutting Application
Outside and Inside Diameter Turning
Coating Process
CVD
Primary Material Application
Stainless Steel
Manufacturer Grade
WM25CT
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.