Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0468 in, Carbide

  • Mfr # 4171930
  • Zoro # G2815117

product price: 
$
9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171930
Zoro #
G2815117
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG220412RH
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
TNMG433RH
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Chip-Breaker Code
RH
Number of Cutting Edges
6
Shape
Triangle
Included Angle
60 Degrees
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Chip-Breaker Style
Double Sided
Cutting Application
Outside and Inside Diameter Turning
Insert Holding Type
Straight Hole
ANSI Code
TNMG433RH
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
0.1875 in
Cutting Edge Length
22 mm
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.