Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.0312 in, Carbide

  • Mfr # 5696623
  • Zoro # G7680869

product price: 
$
17.15
/ea
Sold in multiples of 5 for $85.75

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696623
Zoro #
G7680869
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMM22040865
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
TNMM43265
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Code
TNMM43265
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Chip-Breaker Code
65
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
M
Shape
Triangle
Manufacturer Grade
WP35CT
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
22 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.203 in

Description

Triangle Turning Insert, Chip-Breaker Code 65, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.