Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TPU, 0.0468 in, Carbide

  • Mfr # 4170649
  • Zoro # G2811501

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170649
Zoro #
G2811501
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN220412
ANSI Number
TPU433
Relief Angle
11 Degrees
Cutting Direction
Neutral
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
No. of Edges
3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
11 Degrees
Coating Process
CVD
Insert Holding Type
No Screw Hole
Secondary Material Application
Cast Iron
Number of Cutting Edges
3
Finish - Machining
TiN
ANSI Code
TPU433
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Triangle
Primary Material Application
Steel
Manufacturer Grade
WP25CT
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
22 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.