Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TPU, 0.0468 in, Carbide

  • Mfr # 4170791
  • Zoro # G2811538

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170791
Zoro #
G2811538
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WP35CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN220412
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TPU433
Non Ferrous (N) Compatibility
No
Coating
Tin
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Steel
Insert Holding Type
No Screw Hole
Coating Process
CVD
Included Angle
60 Degrees
Manufacturer Grade
WP35CT
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
M
Shape
Triangle
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
P
Finish - Machining
TiN
ANSI Code
TPU433
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.