Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TPU, 0.0468 in, Carbide

  • Mfr # 2028847
  • Zoro # G7678671

product price: 
$
15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028847
Zoro #
G7678671
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN220412
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TPU433
No. of Edges
3
Coating
Uncoated
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P
ANSI Code
TPU433
Cutting Application
Outside and Inside Diameter Turning
Included Angle
60 Degrees
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Number of Cutting Edges
3
Manufacturer Grade
TTR
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
Steel
Insert Holding Type
No Screw Hole
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.