Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TPU, 0.0468 in, Carbide

  • Mfr # 2028843
  • Zoro # G7678638

product price: 
$
15.15
/ea
Sold in multiples of 5 for $75.75

Key Features

Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028843
Zoro #
G7678638
UPC #
-
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPU
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPUN220412
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Number
TPU433
No. of Edges
3
Stainless (M) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Steel (P) Compatibility
No
Manufacturer Grade
THM
Shape
Triangle
Insert Holding Type
No Screw Hole
Number of Cutting Edges
3
ANSI Code
TPU433
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
11 Degrees
Primary Material Application ISO Code
H, K, N, S
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
0.0468 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
22 mm
Thickness
0.1875 in

Description

Triangle Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.