Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.0156 in, Carbide

  • Mfr # 4164528
  • Zoro # G2909599
product price: 
$
12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4164528
Zoro #
G2909599
UPC #
-
Country of Origin
Bangladesh

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT1102041P
ANSI Number
TCGT21511P
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
AlTiN
Shape
Triangle
Chip-Breaker Code
1P
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
TCGT21511P
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN10U
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
3
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/4 in, AlTiN

Ratings & reviews