Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170007
  • Zoro # G2809517

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170007
Zoro #
G2809517
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208FP
No. of Edges
3
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
TCMT2152FP
Cutting Direction
Neutral
Included Angle
60 Degrees
Measurement System
Fractional Inch
ANSI Code
TCMT2152FP
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Coating Process
CVD
Primary Material Application ISO Code
P
Chip-Breaker Code
FP
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Triangle
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
2152
Corner Radius
0.0312 in
Insert Thickness
0.0938"
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11 mm
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.