Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170098
  • Zoro # G2809821

product price: 
$
9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170098
Zoro #
G2809821
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208FP
Cutting Direction
Neutral
Coating
Tin
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT2152FP
Relief Angle
7 Degrees
Secondary Material Application ISO Code
P
Clearance Angle
7 Degrees
Manufacturer Grade
WK20CT
Number of Cutting Edges
3
Finish - Machining
TiN
Coating Process
CVD
Chip-Breaker Style
On One Side
Chip-Breaker Code
FP
Shape
Triangle
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
ANSI Code
TCMT2152FP
Material - Machining
Carbide
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
2152
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.