Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4166500
  • Zoro # G2911461
product price: 
$
10.89
/ea
Sold in multiples of 5 for $54.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166500
Zoro #
G2911461
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG1204087N
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
ANSI Number
SNMG4327N
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
8
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
Number of Cutting Edges
8
Primary Material Application ISO Code
K
Manufacturer Grade
TN20K
ANSI Code
SNMG4327N
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Shape
Square
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
7N
Included Angle
90 Degrees
Material - Machining
Carbide
Secondary Material Application
Steel
Finish - Machining
TiN
Clearance Angle
0 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews