Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170249
  • Zoro # G2810138

product price: 
$
9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170249
Zoro #
G2810138
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110208MP
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Screw
ANSI Number
TCMT2152MP
Steel (P) Compatibility
Yes
Coating
Tin
No. of Edges
3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Shape
Triangle
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Chip-Breaker Code
MP
Chip-Breaker Style
On One Side
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Manufacturer Grade
WK20CT
ANSI Code
TCMT2152MP
Finish - Machining
TiN
Secondary Material Application
Steel
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
2152
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.11 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.