Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170231
  • Zoro # G2810007

product price: 
$
9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
2152
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170231
Zoro #
G2810007
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT110208MP
ANSI Number
TCMT2152MP
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
3
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Number of Cutting Edges
3
Primary Material Application ISO Code
P
Coating Process
CVD
Clearance Angle
7 Degrees
ANSI Code
TCMT2152MP
Chip-Breaker Code
MP
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Shape
Triangle
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Manufacturer Grade
WP25CT
Material
Carbide

Dimensions

Insert Size
2152
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.