Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.002 in, BN-Low CBN

  • Mfr # 2823954
  • Zoro # G3877262

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823954
Zoro #
G3877262
UPC #
4021169381560
Country of Origin
Mexico
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CBN6
Insert Material
BN-Low CBN
Rake
Positive
ISO Number
TPHB1102X0M
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Measurement System
Fractional Inch
Secondary Material Application
Nickel, Titanium
Shape
Triangle
Clearance Angle
11 Degrees
Material - Machining
CBN
Material Grade - Machining
Low CBN
Cutting Application
Outside and Inside Diameter Turning
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
ANSI Code
TPHB215X0M
Primary Material Application ISO Code
H
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CBN6
Included Angle
60 Degrees
Material
BN-Low CBN

Dimensions

Insert Size
0.2500"
Corner Radius
0.002 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.