Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4172427
  • Zoro # G2815683

product price: 
$
7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172427
Zoro #
G2815683
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408UM
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Number
TNMG332UM
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
6
Chip-Breaker Code
UM
Number of Cutting Edges
6
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
M
ANSI Code
TNMG332UM
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double Sided
Coating Process
CVD
Manufacturer Grade
WM35CT
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.