Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.15 in

  • Mfr # 2824129
  • Zoro # G3879100

product price: 
$
15.35
/ea
Sold in multiples of 5 for $76.75

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824129
Zoro #
G3879100
UPC #
4021169381010
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
CG6
Rake
Positive
ISO Number
TPHB110204
Cutting Direction
Neutral
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
TiC
Primary Material Application
Steel
Manufacturer Grade
CG6
Included Angle
60 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Shape
Triangle
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Coating Process
CVD
Measurement System
Fractional Inch
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Number of Cutting Edges
3
ANSI Code
TPHB2151

Dimensions

Insert Size
0.2500"
Corner Radius
0.15 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Cutting Edge Length
11 mm
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.