Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.15 in, Carbide

  • Mfr # 2824090
  • Zoro # G3878050

product price: 
$
16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824090
Zoro #
G3878050
UPC #
4021169381157
Country of Origin
Unknown
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
TN7
Insert Material
Carbide
Rake
Positive
ISO Number
TPHB110204
Cutting Direction
Neutral
Coating
TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Number of Cutting Edges
3
Material - Machining
Cermet
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
ANSI Code
TPHB2151
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application
Steel
Finish - Machining
Bright (Uncoated)
Shape
Triangle
Manufacturer Grade
TN7
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.15 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
11 mm
Thickness
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.