Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHH, 0.007 in

  • Mfr # 2823805
  • Zoro # G3878671

product price: 
$
20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823805
Zoro #
G3878671
UPC #
4021169382123
Country of Origin
Spain
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Rake
16 Degrees
ISO Number
TPHH110202L
Cutting Direction
Left Hand
Clearance Angle
11 Degrees
Manufacturer Grade
CG5
Secondary Material Application
Cast Iron
Included Angle
60 Degrees
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Primary Material Application ISO Code
M, N, P, S
Finish - Machining
TiN
Coating Process
PVD
Material - Machining
Carbide
Shape
Triangle
ANSI Code
TPHH21505L
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side

Dimensions

Insert Size
0.2500"
Corner Radius
0.007 in
Insert Thickness
0.0938"
Cutting Edge Length
11 mm
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.