Shop WIDIA

Turning Insert, Trigon, 4, WNGG, 2, Carbide

  • Mfr # 5550004
  • Zoro # G2817311

product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5550004
Zoro #
G2817311
UPC #
-
Country of Origin
United States
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNGG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNGG080408FS
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Non Ferrous (N) Compatibility
Yes
ANSI Number
WNGG432FS
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Number of Cutting Edges
6
Secondary Material Application ISO Code
N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Cutting Application
Outside and Inside Diameter Turning
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
FS
Finish - Machining
Bright (Uncoated)
Shape
Trigon
ANSI Code
WNGG432FS
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Manufacturer Grade
WU10HT
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Description

Turning Insert, Chip-Breaker Code FS, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.