Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHH, 0.0156 in

  • Mfr # 2823753
  • Zoro # G3875415

product price: 
$
19.85
/ea
Sold in multiples of 5 for $99.25

Key Features

Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2823753
Zoro #
G3875415
UPC #
4021169382345
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHH
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
CG5
Rake
16 Degrees
ISO Number
TPHH110204L
Cutting Direction
Left Hand
Shape
Triangle
Number of Cutting Edges
3
Finish - Machining
TiN
ANSI Code
TPHH2151L
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
M, N, P, S
Chip-Breaker Style
On One Side
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Clearance Angle
11 Degrees
Included Angle
60 Degrees
Secondary Material Application ISO Code
K
Manufacturer Grade
CG5

Dimensions

Insert Size
0.2500"
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Through Hole Inside Dia.
0.13 in
Thickness
0.0937 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.