Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # 4170954
  • Zoro # G7679651

product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170954
Zoro #
G7679651
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMR110308
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
TPMR222
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Insert Holding Type
No Screw Hole
Secondary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
11 Degrees
ANSI Code
TPMR222
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Shape
Triangle
Primary Material Application ISO Code
K
Manufacturer Grade
WK20CT
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Finish - Machining
TiN
Number of Cutting Edges
3
Coating Process
CVD
Secondary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Thickness
0.125 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.