Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0312 in, Carbide

  • Mfr # 4170860
  • Zoro # G7679791

product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170860
Zoro #
G7679791
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMR
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMR110308
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
TPMR222
No. of Edges
3
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
ANSI Code
TPMR222
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Steel
Cutting Application
Outside and Inside Diameter Turning
Clearance Angle
11 Degrees
Manufacturer Grade
WP15CT
Chip-Breaker Style
On One Side
Shape
Triangle
Number of Cutting Edges
3
Finish - Machining
TiN
Included Angle
60 Degrees
Coating Process
CVD
Insert Holding Type
No Screw Hole
Primary Material Application ISO Code
P
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
0.0312 in
Insert Thickness
0.1250"
Nose Radius
0.031"
Thickness
0.125 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.