Triangle Turning Insert, Triangle, 1/4 in, TPMT, 0.0156 in, Carbide

  • Mfr # 4170113
  • Zoro # G2809797
product price: 
$
12.45
/ea
Sold in multiples of 5 for $62.25

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Insert Size
2151
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170113
Zoro #
G2809797
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TPMT110204FP
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Coating
Tin
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
TPMT2151FP
Hardened (H) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
Finish - Machining
TiN
ANSI Code
TPMT2151FP
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Material - Machining
Carbide
Coating Process
CVD
Included Angle
60 Degrees
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
Clearance Angle
11 Degrees
Chip-Breaker Code
FP
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Primary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Manufacturer Grade
WK20CT
Material
Carbide

Dimensions

Insert Size
2151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Through Hole Inside Dia.
0.11 in
Thickness
0.0937 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/4 in, TiN

Ratings & reviews