Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # 5680176
  • Zoro # G2817862

product price: 
$
19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5680176
Zoro #
G2817862
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160412UR
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VNMG333UR
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
AlTiSiN
Mounting Style
Clamp
No. of Edges
4
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Chip-Breaker Code
UR
Number of Cutting Edges
4
Included Angle
35 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Manufacturer Grade
WS10PT
ANSI Code
VNMG333UR
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Clearance Angle
0 Degrees
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG333UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.