Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHH, 0.0156 in

  • Mfr # 2828494
  • Zoro # G3877551

product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828494
Zoro #
G3877551
UPC #
4021169367175
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHH
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG5
Rake
15 Degrees
ISO Number
TDHH07S104L
Cutting Direction
Left Hand
Number of Cutting Edges
3
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P, S
Clearance Angle
15 Degrees
Coating Process
PVD
Finish - Machining
TiN
Included Angle
60 Degrees
Shape
Triangle
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Manufacturer Grade
CG5
Secondary Material Application
Cast Iron
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
ANSI Code
TDHH13081L
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Size
0.1600"
Corner Radius
0.0156 in
Insert Thickness
0.0469"
Thickness
0.0468 in
Cutting Edge Length
7.04 mm
Through Hole Inside Dia.
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.