Shop WIDIA

Triangle Turning Inserts, Triangle, 0.375 in, TCMT, 60 Degrees, 0.016 in

  • Mfr # 6868865
  • Zoro # G905972447

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.375 in
Corner Radius
0.016 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868865
Zoro #
G905972447
UPC #
-
Country of Origin
India
Item
Triangle Turning Inserts
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
TCMT16T3041P
Cutting Direction
Neutral
Included Angle
60 Degrees
Features
Tough, Ultra-Fine Grain
Number of Cutting Edges
3
Primary Material Application ISO Code
M, P, S
Standards
ANSI; ISO
Shape
Triangle
Secondary Material Application ISO Code
K, N
Finish - Machining
TiAlN
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Code
1P
Coating Process
PVD
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Non-Ferrous
Measurement System
Decimal Inch
ANSI Code
TCMT32511P
Manufacturer Grade
WU25PT
Material Grade - Machining
Carbide
Cutting Application
Finishing

Dimensions

Corner Radius
0.016 in
Through Hole Inside Dia.
0.1732 in
Depth of Cut
0.1563 in
Cutting Edge Length
0.6496 in
Thickness
0.1563 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Triangle Turning Inserts, Chip-Breaker Code 1P, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.