Shop WIDIA

Diamond Turning Insert, Diamond, 9/32 in, VNMG, 2, Carbide

  • Mfr # 5095165
  • Zoro # G2816453

product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
9/32 in
Insert Size
12T3
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5095165
Zoro #
G2816453
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
9/32 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG12T308
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Coating
AlTiSiN
ANSI Number
VNMG12T308
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
WS10PT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
35 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
04
Finish - Machining
AlTiSiN
Secondary Material Application ISO Code
K, N, P
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
VNMG12T308
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
12T3
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.142"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
12.45mm

Description

Diamond Turning Insert, Chip-Breaker Code 04, Inscribed Circle 9/32 in, AlTiSiN, ANSI Code VNMG12T308, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.