Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4170008
  • Zoro # G7679268

product price: 
$
11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170008
Zoro #
G7679268
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304FP
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
TCMT3251FP
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker Code
FP
Manufacturer Grade
WP15CT
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
60 Degrees
Shape
Triangle
Coating Process
CVD
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Primary Material Application
Steel
ANSI Code
TCMT3251FP
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.