Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 4170315
  • Zoro # G2810348

product price: 
$
11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170315
Zoro #
G2810348
UPC #
-
Country of Origin
Multiple
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT16T304FP
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
7 Degrees
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TCMT3251FP
Workpiece Compatibility
Cast Iron (K), Steel (P)
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Chip-Breaker Code
FP
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
ANSI Code
TCMT3251FP
Finish - Machining
TiN
Primary Material Application ISO Code
P
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Measurement System
Fractional Inch
Included Angle
60 Degrees
Shape
Triangle
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Coating Process
CVD
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.