Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide

  • Mfr # 5623614
  • Zoro # G7680482

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623614
Zoro #
G7680482
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T304MU
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
ANSI Number
TCMT3251MU
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Number of Cutting Edges
3
Chip-Breaker Code
MU
Chip-Breaker Style
On One Side
Shape
Triangle
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
ANSI Code
TCMT3251MU
Manufacturer Grade
WP15CT
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Coating Process
CVD
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Insert Thickness
0.1563"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.