Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 5623618
  • Zoro # G7680458

product price: 
$
11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623618
Zoro #
G7680458
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T308MU
No. of Edges
3
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
TCMT3252MU
Cast Iron (K) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
7 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Shape
Triangle
Finish - Machining
TiN
Number of Cutting Edges
3
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
WK20CT
Chip-Breaker Code
MU
Included Angle
60 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
ANSI Code
TCMT3252MU
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Thickness
0.1562 in
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.173 in

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.