Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 5623621
  • Zoro # G7680552

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623621
Zoro #
G7680552
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T308MU
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
TCMT3252MU
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Number of Cutting Edges
3
Primary Material Application
Steel
Coating Process
CVD
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
60 Degrees
Finish - Machining
TiN
Chip-Breaker Code
MU
ANSI Code
TCMT3252MU
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
On One Side
Shape
Triangle
Primary Material Application ISO Code
P
Material - Machining
Carbide
Manufacturer Grade
WP15CT
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.