Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0312 in, Carbide

  • Mfr # 5623620
  • Zoro # G2817707

product price: 
$
11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623620
Zoro #
G2817707
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TCMT16T308MU
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Coating
Tin
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
ANSI Number
TCMT3252MU
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Coating Process
CVD
ANSI Code
TCMT3252MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Secondary Material Application ISO Code
K
Chip-Breaker Code
MU
Included Angle
60 Degrees
Manufacturer Grade
WP25CT
Finish - Machining
TiN
Cutting Application
Outside and Inside Diameter Turning
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Clearance Angle
7 Degrees
Shape
Triangle
Measurement System
Fractional Inch
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm
Thickness
0.1562 in

Description

Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.